Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Laser Printers
CX331adwe A4 24PPM Colour Laser MFP
By Lexmark
Order Code:
ZT3524317S
£539.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
539.99
https://www.zoro.co.uk/shop/computers-and-electronics/laser-printers/cx331adwe-a4-24ppm-colour-laser-mfp/p/ZT3524317S
Add to quotation
View all Laser Printers
Description
Lexmark CX331adwe A4 24PPM Colour Laser Multifunction Printer
Specifications
Technical Information
Specifications for CX331adwe A4 24PPM Colour Laser MFP
Print Speed Mono
24ppm
Duty Cycle
Up to 50,000 Pages Per Month
Connection
Wireless/USB/Ethernet
Size
A4 Printer
Weight
19.4kg
Scan Resolution
600x600 dpi
Functions
Print/Copy/Scan/Fax
Product Type
Colour Laser Printer
Speed Range
21 to 30 ppm
Print Speed Colour
24ppm
Dimensions (W x D x H)
411.2x394.1x344.4mm
Colour
Black/Grey
Environment Support
ENERGY STAR
Print Resolution
4800x4800xdpi
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome