CX431adw A4 24PPM Colour Laser MFP

Order Code: ZT3524336S

£599.99 Inc VAT (20%)


Description

Lexmark CX431adw A4 24PPM Colour Laser Multifunction Printer

Specifications for CX431adw A4 24PPM Colour Laser MFP
  • Connection
    Wireless/USB/Ethernet
  • Colour
    Black/Grey
  • Print Speed Mono
    24ppm
  • Scan Resolution
    600x600 dpi
  • Weight
    19.4kg
  • Environment Support
    ENERGY STAR
  • Duty Cycle
    Up to 75, 000 Pages Per Month
  • Size
    A4 Printer
  • Print Speed Colour
    24ppm
  • Dimensions (W x D x H)
    411.2x394.1x344.4mm
  • Print Resolution
    4800x4800xdpi
  • Speed Range
    21 to 30 ppm
  • Functions
    Print/Copy/Scan/Fax
  • Product Type
    Colour Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome