CX730de A4 40PPM Colour Laser MFP

Order Code: ZT3524456S

£1,899.99 Inc VAT (20%)


Description

Lexmark CX730de A4 40PPM Colour Laser Multifunction Printer

Specifications for CX730de A4 40PPM Colour Laser MFP
  • Scan Resolution
    600x600 dpi
  • Environment Support
    ENERGY STAR
  • Dimensions (W x D x H)
    479x533x621mm
  • Size
    A4 Printer
  • Duty Cycle
    Up to 120, 000 Pages Per Month
  • Connection
    USB/Ethernet
  • Print Resolution
    2400x600 dpi
  • Print Speed Colour
    40ppm
  • Speed Range
    31 to 40 ppm
  • Type
    Colour Laser Printer
  • Functions
    Print/Copy/Scan
  • Print Speed Mono
    40ppm
  • Colour
    Black/Grey
  • Weight
    39kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome