DCP-L5510DW A4 Mono 3in1 Multi-Function Laser Printer

Order Code: ZT4188896S

£399.99 Inc VAT (20%)


Description

Built for business

Specifications for DCP-L5510DW A4 Mono 3in1 Multi-Function Laser Printer
  • Type
    Mono Laser Printer
  • Print Resolution
    1200x600 dpi
  • Duty Cycle
    Up to 5000 pages per month
  • Scan Resolution
    1200x1200 dpi
  • Functions
    Print/Copy/Scan
  • Connection
    USB/Ethernet/WiFi/WiFi Direct
  • Print Speed Mono
    48ppm
  • Speed Range
    41 to 50 ppm
  • Colour
    Black
  • Weight
    17.4kg
  • Size
    A4 Printer
  • Dimensions (W x D x H)
    417x461x448mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome