Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Laser Printers
DCPL2620DW A4 3in1 Mono Laser MFP
By Brother
Order Code:
ZT3527303S
£179.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
179.99
https://www.zoro.co.uk/shop/computers-and-electronics/laser-printers/dcpl2620dw-a4-3in1-mono-laser-mfp/p/ZT3527303S
Add to quotation
View all Laser Printers
Description
Brother DCP-L2620DW A4 3-in-1 Mono Laser Multifunction Printer
Specifications
Specifications for DCPL2620DW A4 3in1 Mono Laser MFP
Functions
Print/Copy/Scan
Speed Range
31 to 40 ppm
Type
Mono Laser Printer
Weight
10.1kg
Colour
Black
Size
A4 Printer
Print Resolution
1200x1200 dpi
Dimensions (W x D x H)
410x399x272mm
Print Speed Mono
32ppm
Duty Cycle
Up to 2500 pages per month
Scan Resolution
1200x1200 dpi
Connection
USB/Wireless Network
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome