Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Laser Printers
DCPL3520CDW A4 Colour 3in1 Laser MFP
By Brother
Order Code:
ZT3527454S
£369.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 7th Jan
In Stock
GBP
369.99
https://www.zoro.co.uk/shop/computers-and-electronics/laser-printers/dcpl3520cdw-a4-colour-3in1-laser-mfp/p/ZT3527454S
Add to quotation
View all Laser Printers
Description
Brother DCP-L3520CDW A4 3-in-1 Colour Laser Multifunction Printer
Specifications
Specifications for DCPL3520CDW A4 Colour 3in1 Laser MFP
Weight
21.7kg
Colour
Grey
Print Speed Colour
18ppm
Print Speed Mono
18ppm
Speed Range
11 to 20 ppm
Scan Resolution
1200x2400 dpi
Functions
Print/Copy/Scan
Type
Colour Laser Printer
Connection
USB/Wired/Wireless
Environment Support
ENERGY STAR Certified
Size
A4 Printer
Duty Cycle
300 to 1500 pages per month
Print Resolution
600x2400 dpi
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome