DCPL3560CDW A4 Wireless Colour Laser MFP

Order Code: ZT3527484S

£409.99 Inc VAT (20%)


Description

Brother DCP-L3560CDW A4 Colour Laser Wireless LED Multifunction Printer

Specifications for DCPL3560CDW A4 Wireless Colour Laser MFP
  • Size
    A4 Printer
  • Colour
    Grey
  • Weight
    20kg
  • Speed Range
    21 to 30 ppm
  • Dimensions (W x D x H)
    410x444x401mm
  • Print Speed Mono
    26ppm
  • Type
    Colour Laser Printer
  • Functions
    Print/Copy/Scan
  • Scan Resolution
    1200x2400 dpi
  • Print Resolution
    600x2400 dpi
  • Print Speed Colour
    26ppm
  • Environment Support
    Blue Angel Certified
  • Connection
    USB/Wired/Wireless

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome