Ecosys MA2100cfx A4 Colour Laser MFP

Order Code: ZT3523999S

£499.99 Inc VAT (20%)


Description

Kyocera ECOSYS MA2100cfx A4 Colour Laser Multifunction Printer

Specifications for Ecosys MA2100cfx A4 Colour Laser MFP
  • Duty Cycle
    Maximum 65, 000 Pages per month
  • Functions
    Print/Copy/Scan
  • Print Speed Mono
    21ppm
  • Product Type
    Colour Laser Printer
  • Scan Resolution
    600x600dpi
  • Connection
    USB/Wireless
  • Print Resolution
    1200x1200dpi
  • Weight
    26kg
  • Size
    A4 Printer
  • Print Speed Colour
    21ppm
  • Colour
    Black/Grey
  • Speed Range
    21 to 30 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome