ECOSYS P5026cdn Printer

Order Code: ZT1532558S

£399.99 Inc VAT (20%)


Description

Kyocera ECOSYS P5026cdn Printer Speed up your office with this new colour printing device. The high-performance print controller, with its 800 MHz CPU, achieves brilliant colour printout results in no time. Moreover, it comes up with a short warm-up phase and reduces the time-till-first-page printing to 9.5/10.5 seconds for b/w and colour. For even more productivity, the device provides printing support for professional and easy output of your documents ñ ideal for optimised and rapid office tasks.

See full description
Specifications for ECOSYS P5026cdn Printer
  • Colour
    Yes
  • Depth
    410mm
  • Width
    410mm
  • Height
    329mm
  • Print Speed Colour
    26ppm
  • Size
    A4 Printer
  • Environment Support
    ENERGY STAR Certified
  • Functions
    Print
  • Print Resolution
    9600x600 dpi
  • Weight
    21.0kg
  • Print Speed Mono
    26ppm
  • Connection
    USB 2.0
  • Dimensions (W x D x H)
    410x410x329mm
  • Type
    Colour Laser Printer
  • Speed Range
    21 to 30 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome