Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Laser Printers
Ecosys PA3500xx A4 Colour Laser Printer
By Kyocera
Order Code:
ZT3523809S
£549.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
549.99
https://www.zoro.co.uk/shop/computers-and-electronics/laser-printers/ecosys-pa3500xx-a4-colour-laser-printer/p/ZT3523809S
Add to quotation
View all Laser Printers
Description
Kyocera ECOSYS PA3500CX A4 Colour Laser Printer
Specifications
Specifications for Ecosys PA3500xx A4 Colour Laser Printer
Speed Range
17.5 to 35 ppm
Print Speed Mono
35ppm
Type
Colour Laser Printer
Print Speed Colour
26ppm
Functions
Print/Copy/Scan
Weight
32kg
Size
A4 Printer
Print Resolution
1200x1200 dpi
Colour
Grey
Connection
Wireless/USB/Ethernet
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome