ET-18100 A3+ Colour Photo InkJet Printer

ET-18100 A3+ Colour Photo InkJet Printer

Order Code: ZT4804776S

£799.99 Inc VAT (20%)


Description

Fast and feature-rich, this 6-colour A3+ photo printer delivers high volume, hassle-free printing at an ultra-low cost. With an ultra-low cost-per-photo and mobile printing, this fast, cartridge-free inkjet is perfect for high volume A3+ photo printing. With a compact design, key-lock bottles and front facing ink tanks for easier ink filling, the ET-18100 offers a space-saving and easy-to-use solution. Offering wide media compatibility, print on PVC ID cards, as well as CDs and DVDs.

See full description
Specifications for ET-18100 A3+ Colour Photo InkJet Printer
  • Weight
    8kg
  • Speed Range
    5 to 10 ppm
  • Product Type
    Inkjet Printer
  • Size
    A3+ Printer
  • Connection
    USB/WiFi/WiFi Direct
  • Number of Cartridges
    4 Ink Tanks
  • Print Resolution
    5760x1440 dpi
  • Dimensions (W x D x H)
    523x369x150mm
  • Functions
    Print
  • Print Speed Colour
    6ppm
  • Print Speed Mono
    8ppm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome