HL-L2865DW A4 Mono Laser Printer

Order Code: ZT5114379S

£169.99 Inc VAT (20%)


Description

All the business features you need, packed into a small and expertly designed printer. The hassle-free, quiet HL-L2865DW mono laser printer, produces high-quality documents without compromising on speed.<br>The HL-L2865DW is built to last and requires minimal maintenance.<br>Expertly designed to be robust and durable and can handle the demands of any busy office environment.<br>Our most compact, professional mono laser printer, enables you to make the most of your office space.<br>Every component has been optimised to reduce the overall size of the device without compromising on performance.<br>With its streamlined design, the HL-L2865DW is engineered to print quietly whilst delivering speeds up to 25% faster than the previous generation.<br>So you can print continuously without distraction and focus on your business.

See full description
Specifications for HL-L2865DW A4 Mono Laser Printer
  • Weight
    7.1kg
  • Functions
    Print
  • Colour
    Grey
  • Dimensions (W x D x H)
    356x360x183mm
  • Print Speed Mono
    34ppm
  • Size
    A4 Printer
  • Connection
    USB/Wired/Wireless
  • Product Type
    Mono Laser Printer
  • Duty Cycle
    Up to 2500 pages per month
  • Print Resolution
    1200x1200dpi
  • Speed Range
    31 to 40 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome