HL-L5210DW Professional Wireless A4 Mono Laser Printer

Order Code: ZT4188912S

£279.99 Inc VAT (20%)


Description

Built for business

Specifications for HL-L5210DW Professional Wireless A4 Mono Laser Printer
  • Print Speed Mono
    48ppm
  • Print Resolution
    1200x1200 dpi
  • Functions
    Print
  • Colour
    Grey
  • Duty Cycle
    Maximum 50, 000 pages per month
  • Size
    A4 Printer
  • Weight
    9.5kg
  • Speed Range
    41 to 50 ppm
  • Connection
    USB/Ethernet/Wireless
  • Type
    Mono Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome