HL-L6415DN A4 Mono USB Laser Printer

Order Code: ZT4796347S

£919.99 Inc VAT (20%)


Description

Designed to deliver professional performance with flexible connectivity options and super-fast, high quality printing you can depend on. Our largest capacity inbox toner means you can print for longer whilst considerably reducing your print spend. This, together with the robust build quality and flexible paper handling options, makes the HL-L6415DN the ideal print partner for your business.

See full description
Specifications for HL-L6415DN A4 Mono USB Laser Printer
  • Print Resolution
    1200x1200 dpi
  • Colour
    Grey
  • Print Speed Mono
    50ppm
  • Product Type
    Mono Laser Printer
  • Weight
    13.5kg
  • Speed Range
    41 to 50 ppm
  • Environment Support
    Blue Angel Certified
  • Connection
    USB/Wired Network
  • Functions
    Print
  • Size
    A4 Printer
  • Duty Cycle
    Up to 16, 000 pages per month

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome