HLL2400DW A4 Compact Mono Laser Printer

Order Code: ZT3527534S

£159.99 Inc VAT (20%)


Description

Brother HL-L2400DW A4 Compact Mono Laser Printer

Specifications for HLL2400DW A4 Compact Mono Laser Printer
  • Duty Cycle
    Up to 2500 pages per month
  • Dimensions (W x D x H)
    356x360x183mm
  • Colour
    Black
  • Functions
    Print
  • Size
    A4 Printer
  • Weight
    7.1kg
  • Print Speed Mono
    30ppm
  • Print Resolution
    1200x1200 dpi
  • Connection
    USB/Wireless Network
  • Speed Range
    21 to 30 ppm
  • Product Type
    Mono Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome