HP LaserJet Pro 4102fdn A4 4-in-1 Mono Laser Printer - 2Z623F#ABU
Hover to enlarge the image

HP LaserJet Pro 4102fdn A4 4-in-1 Mono Laser Printer - 2Z623F#ABU

Order Code:
MPN:

See all 2 variants |

Product Description

This dynamic security enabled high speed multifunction mono laser printer offers print, copy, fax and scan functions. Suitable for up to 10 users. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
• Mono laser printer
• Up to 40 ppm print speed
• Automatic duplex printing
• Hi-Speed USB ports and built in Gigabit Ethernet
• Apple AirPrint
• Monthly page volume: 750 - 4, 000
• Two paper trays
• Compatible with Windows 10 onwards and Android iOS and Mac OS 10 onwards
• 2.7 inch intuitive colour touchscreen (CGD)
• Dynamic security enabled

Specifications
Product Type
Mono Laser Printer
Touchscreen Size
2.7in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome