HP LaserJet Pro M3102fdn A4 4-in-1 Mono Laser Printer - 3G629F#B19

HP LaserJet Pro M3102fdn A4 4-in-1 Mono Laser Printer - 3G629F#B19

Order Code: ZT5694949S

£399.99 Inc VAT (20%)


Description

With fast printing speeds, high volume scanning and easy management tools this multifunction HP printer offers print, copy, scan and fax functions for up to 7 users. This printer is intended to work only with cartridges that have a new or reused HP chip, and it uses dynamic security measures to block cartridges using a non-HP chip. Periodic firmware updates will maintain the effectiveness of these measures and block cartridges that previously worked. A reused HP chip enables the use of reused, remanufactured, and refilled cartridges.
• Mono laser printer
• Up to 33 ppm print speed
• Automatic duplex printing
• Hi-Speed USB ports and built in fast Ethernet
• Print from HP Smart App and Apple AirPrint
• Monthly page volume: 325 - 2, 500
• One paper tray
• Compatible with Windows 10 onwards and Android iOS and Mac OS 10 onwards
• 2.7 inch CGD touch screen
• Dynamic security enabled

See full description
Specifications for HP LaserJet Pro M3102fdn A4 4-in-1 Mono Laser Printer - 3G629F#B19
  • Product Type
    Mono Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome