MA4000IWFX 40PPM Wireless A4 Mono Laser Printer MFP

Order Code: ZT5116048S

£749.99 Inc VAT (20%)
£799.996% off


Description

Kyocera ECOSYS MA4000iwfx 40ppm Duplex Networked Wireless A4 Mono Multifunction Laser Printer

Specifications for MA4000IWFX 40PPM Wireless A4 Mono Laser Printer MFP
  • Print Resolution
    1200x1200dpi
  • Scan Resolution
    600x600dpi
  • Functions
    Print/Copy/Scan/Fax
  • Product Type
    Mono Laser Printer
  • Speed Range
    31 to 40 ppm
  • Size
    A4 Printer
  • Weight
    19kg
  • Print Speed Mono
    Up to 40 ppm
  • Duty Cycle
    Up to 80, 000 pages per month
  • Colour
    Black/Grey
  • Connection
    USB 2.0

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome