Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Laser Printers
MFC-L2860DWE A4 Mono Laser MFP Printer
By Brother
Order Code:
ZT4797848S
£299.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
299.99
https://www.zoro.co.uk/shop/computers-and-electronics/laser-printers/mfc-l2860dwe-a4-mono-laser-mfp-printer/p/ZT4797848S
Add to quotation
View all Laser Printers
Description
Brother MFC-L2860DWE A4 Mono Multifunction Laser Printer
Specifications
Technical Information
Specifications for MFC-L2860DWE A4 Mono Laser MFP Printer
Product Type
Mono Laser Printer
Dimensions (W x D x H)
410x399x319mm
Colour
Black
Print Speed Mono
34ppm
Functions
Print/Copy/Scan/Fax
Speed Range
31 to 40 ppm
Duty Cycle
Up to 2, 500 pages per month
Print Resolution
1200x1200dpi
Size
A4 Printer
Connection
USB/Wired/Wireless
Scan Resolution
600x600dpi
Weight
11.6kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome