MFC-L2960DW A4 Mono Laser MFP

Order Code: ZT5114322S

£299.99 Inc VAT (20%)


Description

A great choice when space is a premium. Have the confidence that this super small business printer, quietly delivers high-quality documents that you need when you need them.<br>The MFC-L2960DW is built to last and requires minimal maintenance.<br>Expertly designed to be robust and durable and can handle the demands of any busy office environment.<br>Our most compact, professional mono laser printer, enables you to make the most of your office space.<br>Every component has been optimised to reduce the overall size of the device without compromising on performance.

See full description
Specifications for MFC-L2960DW A4 Mono Laser MFP
  • Print Speed Mono
    34ppm
  • Speed Range
    31 to 40 ppm
  • Product Type
    Mono Laser Printer
  • Scan Resolution
    1200x1200dpi
  • Colour
    Grey
  • Connection
    USB/Wired/Wireless
  • Weight
    12.4kg
  • Dimensions (W x D x H)
    410x421x319mm
  • Duty Cycle
    Up to 3, 500 pages per month
  • Functions
    Print/Copy/Scan/Fax
  • Print Resolution
    1200x1200dpi
  • Size
    A4 Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome