Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Laser Printers
MFC-L5710DN Professional All-in-One A4 Mono Laser Printer
By Brother
Order Code:
ZT4189057S
£469.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
469.99
https://www.zoro.co.uk/shop/computers-and-electronics/laser-printers/mfc-l5710dn-professional-all-in-one-a4-mono-laser-printer/p/ZT4189057S
Add to quotation
View all Laser Printers
Description
Highly productive with fast
Specifications
Specifications for MFC-L5710DN Professional All-in-One A4 Mono Laser Printer
Scan Resolution
1200x1200 dpi
Type
Mono Laser Printer
Connection
USB/Wired
Functions
Print/Copy/Scan/Fax
Print Resolution
1200x1200 dpi
Weight
16.6kg
Duty Cycle
Up to 5, 000 pages per month
Print Speed Mono
48ppm
Speed Range
41 to 50 ppm
Size
A4 Printer
Colour
Grey
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome