MFC-L6910DN Professional All-in-One A4 Mono Laser Printer

Order Code: ZT4188970S

£899.99 Inc VAT (20%)


Description

Our most advanced

Specifications for MFC-L6910DN Professional All-in-One A4 Mono Laser Printer
  • Size
    A4 Printer
  • Speed Range
    41 to 50 ppm
  • Colour
    Grey
  • Scan Resolution
    1200x1200 dpi
  • Connection
    USB/Wired Network
  • Weight
    18.1kg
  • Duty Cycle
    Up to 16, 000 pages per month
  • Print Speed Mono
    Up to 50 ppm
  • Functions
    Print/Copy/Scan/Fax
  • Type
    Mono Laser Printer
  • Print Resolution
    1200x1200 dpi

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome