MFC-L9670CDN Pro A4 Colour Laser MFP

Order Code: ZT5114349S

£1,399.99 Inc VAT (20%)


Description

his highly configurable all-in-one printer delivers capabilities that empowers you to do much more than ever before. This premium printer is designed to be tailored to meet your specific workflow and document management needs whilst providing a very competitive total cost of ownership. Our most advanced colour printing technology is guaranteed to make the right impression when it counts, with vibrant, professional colour prints and accurate digital documents.

See full description
Specifications for MFC-L9670CDN Pro A4 Colour Laser MFP
  • Functions
    Print/Copy/Scan/Fax
  • Speed Range
    31 to 40 ppm
  • Connection
    Wired Network, USB
  • Product Type
    Colour Laser Printer
  • Duty Cycle
    Up to 15, 000 pages per month
  • Colour
    Grey
  • Weight
    36.9kg
  • Print Speed Colour
    40ppm
  • Print Speed Mono
    40ppm
  • Print Resolution
    2400x600dpi
  • Size
    A4 Printer
  • Scan Resolution
    600x600dpi
  • Environment Support
    Blue Angel Accreditation

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome