MFCL9630CDN A4 Colour Laser MFP

Order Code: ZT3527606S

£1,199.99 Inc VAT (20%)


Description

Brother MFC-L9630CDN A4 Colour Laser Multifunction Printer

Specifications for MFCL9630CDN A4 Colour Laser MFP
  • Environment Support
    Blue Angel Accreditation
  • Colour
    Grey
  • Functions
    Print/Copy/Scan/Fax
  • Print Speed Colour
    40ppm
  • Duty Cycle
    Up to 12, 000 pages per month
  • Scan Resolution
    600x600 dpi
  • Type
    Colour Laser Printer
  • Size
    A4 Printer
  • Print Resolution
    2400x600 dpi
  • Connection
    Wired Network, USB
  • Weight
    36.5kg
  • Speed Range
    31 to 40 ppm
  • Print Speed Mono
    40ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome