Mono Laser Printer - HL-L5210DW

Order Code: ZT4176130S

£279.99 Inc VAT (20%)

Currently unavailable

Description

Built for business, this wireless mono laser printer is designed to deliver professional performance with high-speed, high-quality printing your business can depend on. The HL-L5210DW printer also gives you a choice of connectivity options and the added flexibility of tailoring the paper input to suit the print needs of your business. Print up to 48 pages per minute. 2-sided print, up to 24 sides per minute. Wi-Fi Direct TM and Gigabit Ethernet wired network. 256MB internal memory. Controlled via a 1 line LCD with keys. Supplied with a standard 250 sheet tray (A4). Supplied with toner.
Mono laser printer
Resolution: 1200dpi
Wi-Fi Direct TM and Gigabit Ethernet wired network
Print speed: 48ppm
Automatic duplex printing of 24ppm
256MB internal memory
250 sheet standard paper tray
Controlled via LCD display

See full description
Specifications for Mono Laser Printer - HL-L5210DW
  • Product Type
    Mono Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome