MS631dw 1200 X 1200 Dpi A4 Wi-Fi

Order Code: ZT3427340S

£759.99 Inc VAT (20%)


Description

Lexmark MS631dw. Print technology: Laser. Number of print cartridges: 1, Maximum duty cycle: 175000 pages per month. Maximum resolution: 1200 x 1200 DPI. Maximum ISO A-series paper size: A4. Print speed (black, normal quality, A4/US Letter) : 47 ppm, Duplex printing. Wi-Fi. Product colour: Black, White

Specifications for MS631dw 1200 X 1200 Dpi A4 Wi-Fi
  • Print Speed Mono
    Up to 47 ppm
  • Weight
    15kg
  • Functions
    Print
  • Print Resolution
    1200x1200 dpi
  • Size
    A4 Printer
  • Type
    Mono Laser Printer
  • Colour
    Black/Grey
  • Speed Range
    24 to 47 ppm
  • Connection
    Wireless/Ethernet Network