MS823dn A4 Mono Laser Printer

Order Code: ZT1534768S

£1,099.99 Inc VAT (20%)


Description

Lexmark MS823dn A4 Mono Laser Printer Satisfy large-workgroup requirements for performance, reliability and security with the Lexmark MS820 Series. They deliver a first page in as little as 4 seconds and print up to 66 pages per minute. Robust paper handling, Ultra High Yield replacement toner and flexible input and output options add up to uninterrupted productivity.

See full description
Specifications for MS823dn A4 Mono Laser Printer
  • Type
    Mono Laser Printer
  • MFR Part No.
    8LE50G0225
  • Colour
    Black/Grey
  • Print Resolution
    1200x1200in
  • Weight
    25.4kg
  • Size
    A4 Printer
  • Print Speed Mono
    61ppm
  • Duty Cycle
    350, 000 pages per month
  • Functions
    Print
  • Connection
    Wired Network, USB
  • Environment Support
    ENERGY STAR Certified
  • Speed Range
    61 to 70 ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome