MX331adn A4 38PPM Mono Laser MFP

MX331adn A4 38PPM Mono Laser MFP

Order Code: ZT3524255S

£459.99 Inc VAT (20%)


Description

Lexmark MX331adn A4 38PPM Mono Laser Multifunction Printer

Specifications for MX331adn A4 38PPM Mono Laser MFP
  • Colour
    Black/Grey
  • Size
    A4 Printer
  • Functions
    Print/Copy/Scan/Fax
  • Weight
    12.8kg
  • Print Speed Mono
    38ppm
  • Connection
    USB/Ethernet
  • Speed Range
    31 to 40 ppm
  • Type
    Mono Laser Printer
  • Scan Resolution
    600x600 dpi
  • Print Resolution
    2400x600 dpi
  • Environment Support
    ENERGY STAR Certified
  • Duty Cycle
    Up to 50,000 Pages Per Month

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome