MX431adn A4 Mono Laser MFP 40PPM

Order Code: ZT3524258S

£599.99 Inc VAT (20%)


Description

Lexmark MX431adn A4 Mono Laser 600 x 600 DPI 40 ppm Multifunction Printer

Specifications for MX431adn A4 Mono Laser MFP 40PPM
  • Speed Range
    31 to 40 ppm
  • Functions
    Print/Copy/Scan/Fax
  • Connection
    USB/Ethernet
  • Print Resolution
    2400x600 dpi
  • Duty Cycle
    Up to 80, 000 pages per month
  • Type
    Mono Laser Printer
  • Weight
    12.8kg
  • Environment Support
    ENERGY STAR Certified
  • Colour
    Black/Grey
  • Scan Resolution
    600x600 dpi
  • Size
    A4 Printer
  • Print Speed Mono
    40ppm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome