Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Printers & Scanners
Laser Printers
MX432 A4 40PPM Mono Laser Printer
By Lexmark
Order Code:
ZT3524292S
£899.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
899.99
https://www.zoro.co.uk/shop/computers-and-electronics/laser-printers/mx432-a4-40ppm-mono-laser-printer/p/ZT3524292S
Add to quotation
View all Laser Printers
Description
Lexmark MX432 A4 40PPM Mono Laser Printer
Specifications
Technical Information
Specifications for MX432 A4 40PPM Mono Laser Printer
Connection
Wireless Network
Size
A4 Printer
Environment Support
ENERGY STAR Certified
Functions
Print/Copy/Scan/Fax
Print Resolution
2400x600 dpi
Duty Cycle
Up to 80, 000 pages per month
Colour
Black/Grey
Product Type
Mono Laser Printer
Weight
13.61kg
Speed Range
31 to 40 ppm
Print Speed Mono
40ppm
Scan Resolution
600x600 dpi
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome