P5026CDW A4 Colour Laser Printer

Order Code: ZT1532621S

£459.99 Inc VAT (20%)


Description

Kyocera P5026CDW A4 Colour Laser Printer This Kyocera ECOSYS P5026cdw laser printer prints up to 26 pages per minute in A4 colour and black and white with a high print resolution of 1200 dpi. Featuring duplex as standard for double-sided printing, this printer is designed to be compact, robust and quiet. With multiple connectivity options including Wi-Fi and mobile print, the ECOSYS P5026cdw offers low printing and running costs.

See full description
This item is only returnable if left sealed and in its original packaging. please see our returns policy for more information.
Specifications for P5026CDW A4 Colour Laser Printer
  • Depth
    410mm
  • Colour
    Yes
  • Height
    329mm
  • Width
    410mm
  • Weight
    21kg
  • Dimensions (W x D x H)
    410x410x329mm
  • Product Type
    Colour Laser Printer
  • Speed Range
    21 to 30 ppm
  • Functions
    Print
  • Connection
    Wired Network
  • Size
    A4 Printer
  • Print Speed Colour
    26ppm
  • Print Speed Mono
    26ppm
  • Print Resolution
    1200x1200 dpi
  • Environment Support
    ENERGY STAR Certified
  • Duty Cycle
    Up to 50, 000 pages per month

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome