PA4000x Duplex A4 Mono Laser Printer

Order Code: ZT5116109S

£299.99 Inc VAT (20%)


Description

Kyocera ECOSYS PA4000x 40ppm Duplex Networked A4 Mono Laser Printer

Specifications for PA4000x Duplex A4 Mono Laser Printer
  • Speed Range
    31 to 40 ppm
  • Weight
    14kg
  • Colour
    Black/Grey
  • Functions
    Print
  • Connection
    USB 2.0
  • Duty Cycle
    Up to 80, 000 pages per month
  • Print Resolution
    1200x1200dpi
  • Print Speed Mono
    Up to 40 ppm
  • Size
    A4 Printer
  • Product Type
    Mono Laser Printer

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome