REPLACABLE BATTERY RBC2

Order Code: ZT1534276S

£69.99 Inc VAT (20%)


Description

APC REPLACABLE BATTERY RBC2 Designed by APC by Schneider Electric exclusively for APC UPS's for complete compatibility with the intelligent battery management system. Tested and approved to restore the performance of your APC UPS. Maintains UPS safety certifications (UL, VDE, CSA) and lifetime equipment protection policy (as applicable). Includes: All required connectors , Battery recycling guide , Installation guide , Reusable packaging.

See full description
Specifications for REPLACABLE BATTERY RBC2
  • Depth
    151mm
  • Height
    94mm
  • Width
    64mm
  • Battery Type
    Lead Acid
  • Weight
    2.5kg
  • Type
    UPS Power Supplies
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome