36V 12.0Ah Li-ion Battery Back-pack Built In Charger BL36120A

36V 12.0Ah Li-ion Battery Back-pack Built In Charger BL36120A

Order Code: ZT3952258SCopy

£1,399.99 Inc VAT (20%)
£1,499.996.5% off


Description

A rapid charging 36V battery pack, fully equipped with a battery protection circuit.

Features:
-Can be charged in 3 hours with the DC3600 charger
-Removable harness
-Battery fuel gauge: the power remaining in the battery can be indicated in 5 stages by pushing a button
-Lightweight at only 5.4kg

See full description
Specifications for 36V 12.0Ah Li-ion Battery Back-pack Built In Charger BL36120A
  • Battery Capacity
    12.0A·h
  • Battery Type
    Lithium-Ion
  • Voltage
    36V
  • Model Number
    BL36120A
  • Number of Batteries Supplied
    1