Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Lithium Batteries (Li-Ion)
96W Smart Storage Battery
By HPE
Order Code:
ZT1568400S
£62.99
each
Inc VAT (20%)
£125.98 minimum order value
Quantity
Price
Discount
1 - 4
£62.99
0%
5 +
£60.47
4%
2
Add to basket
Minimum order quantity: 2.
Get it by
Wed, 15th Jan
In Stock
GBP
125.98
https://www.zoro.co.uk/shop/computers-and-electronics/lithium-batteries-li-ion/96w-smart-storage-battery/p/ZT1568400S
Add to quotation
View all Lithium Batteries (Li-Ion)
Description
96w Smart Storage Battery 145mm Cbl
Tags:
#BulkDiscount
Specifications
Specifications for 96W Smart Storage Battery
Depth
190.5mm
Height
241.3mm
Width
57.1mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome