Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Lithium Batteries (Li-Ion)
Abbeyfield LiFePO4 Battery, 3.2V, 2.0Ah
By BLE
Order Code:
ZT5151528S
£7.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.67
4%
10 - 19
£7.35
8%
20 - 49
£7.03
12%
50 +
£6.71
16%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
7.99
https://www.zoro.co.uk/shop/computers-and-electronics/lithium-batteries-li-ion/abbeyfield-lifepo4-battery-3-2v-2-0ah/p/ZT5151528S
Add to quotation
View all Lithium Batteries (Li-Ion)
Description
ABBEYFIELD LiFePO4 Battery, 3.2V, 2.0Ah
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Abbeyfield LiFePO4 Battery, 3.2V, 2.0Ah
Product Type
Battery
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome