Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Lithium Batteries (Li-Ion)
Abbeyfield SUB C Battery, NiCD 3 Cell 1.6Ah, 3.6V
By BLE
Order Code:
ZT5151508S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.29
5%
10 +
£12.59
10%
1
Add to basket
Get it by
Tue, 31st Dec
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/computers-and-electronics/lithium-batteries-li-ion/abbeyfield-sub-c-battery-nicd-3-cell-1-6ah-3-6v/p/ZT5151508S
Add to quotation
View all Lithium Batteries (Li-Ion)
Description
ABBEYFIELD Sub C Battery, NiCD 3 Cell 1.6Ah, 3.6V
Tags:
#BulkDiscount
Specifications
Specifications for Abbeyfield SUB C Battery, NiCD 3 Cell 1.6Ah, 3.6V
Product Type
Battery
Voltage
3.6V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome