CR2016 Lithium Coin Bat Pk5

CR2016 Lithium Coin Bat Pk5

Order Code: ZT4177932S

£4.99 Inc VAT (20%)


Description

Procell Intense Lithium Coin CR2025 industrial batteries are designed to deliver reliable and safe power in professional devices. They are high energy density (3V) with a flat and low self-discharge. Design, safety, manufacturing, and qualification follow Procell's stringent battery standards, which incorporate parts of the ANSI and IEC battery standards. Economically packaged.
Procell Intense CR2016 Lithium Coin Battery
Industrial batteries are designed to deliver reliable and safe power in professional devices
Suitable for use with security/medical devices, fitness devices/watches, wireless sensors, key-fobs and bluetooth trackers
High energy density (3V) with a flat and low self-discharge
Tamper-proof pack with double blister so that it is impossible for a child to open without scissors
Cells also include clear bitterant solution in the form of a ring to discourage accidental swallowing
Operating temperatures from -20 degrees C to 60 degrees C
Pack of 5

See full description
Specifications for CR2016 Lithium Coin Bat Pk5
  • Pack Quantity
    5
  • Product Type
    Battery
  • Voltage
    3V
  • Colour
    Silver
  • Battery Size
    CR2016
  • Battery Type
    Lithium

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome