CR2430 3V Premium Lithium Battery (Pack of 4) - 49534

CR2430 3V Premium Lithium Battery (Pack of 4) - 49534

Order Code: ZT4177489S

£2.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.790%
10 - 19£2.684%
20 - 49£2.578%
50 +£2.4612%


Description

Verbatims range of lithium 3 volt coin cell batteries, power a whole host of small portable electronic devices, including calculators and key fobs. Child safety packaging incorporates a double blister to prevent accidental opening (can only be opened with scissors) and a warning on the positive terminal and the packaging.
Designed for calculators and key fobs
2430 coin cell
Improved lithium technology for better performance
Long-lasting, high energy output
Voltage: 3V
Nominal Capacity: 290mAh
Child safety packaging
Pack of 4

See full description
Specifications for CR2430 3V Premium Lithium Battery (Pack of 4) - 49534
  • Battery Size
    CR2430
  • Voltage
    3V
  • Battery Type
    Lithium
  • Colour
    Silver
  • Pack Quantity
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome