CR2450 3V Premium Lithium Battery (Pack of 4) - 49535

CR2450 3V Premium Lithium Battery (Pack of 4) - 49535

Order Code: ZT4177442S

£2.69 Inc VAT (20%)
£2.793.5% off
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.565%
20 +£2.4210%


Description

Verbatims range of lithium 3 volt coin cell batteries, power a whole host of small portable electronic devices, including remote controls and key fobs. Child safety packaging incorporates a double blister to prevent accidental opening (can only be opened with scissors) and a warning on the positive terminal and the packaging.
Designed for remote controls and key fobs
2450 coin cell
Improved lithium technology for better performance
Long-lasting, high energy output
Voltage: 3V
Nominal Capacity: 580mAh
Child safety packaging
Pack of 4

See full description
Specifications for CR2450 3V Premium Lithium Battery (Pack of 4) - 49535
  • Voltage
    3V
  • Colour
    Silver
  • Battery Size
    CR2450
  • Battery Type
    Lithium
  • Pack Quantity
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome