0
1
2

DCBP518-XJ 18V XR 5AH Powerstack Battery

Order Code: ZT3496563S

£169.99 Inc VAT (20%)


Description

Unleash unparalleled power with the 18V XR 5AH Battery, propelling your tools to new heights. Offering a remarkable 50% more power*, it accelerates application speeds, elevating overall productivity with over 50% more work per charge**. Compatible with all 18V XR tools, it seamlessly integrates into your toolkit for a performance upgrade. Versatile across industries, it excels in construction and workshops. The impact-resistant, overmolded base ensures durability, while twice the lifetime*** underscores longevity. Elevate your work efficiency and stay ahead with this powerhouse battery, delivering a perfect blend of increased power, extended runtime, and lasting resilience.

Features and Benefits
• New 5Ah Powerstack Battery, crafted with latest Li-Ion pouch cells for high performance in demanding applications
• 18V XR Compatibility ensures seamless integration with existing 18V XR tools and chargers
• Fuel Gauge or instant visibility into the state of charge, keeping you in control
• Rubber Overmold boosts durability and provides a non-slip base for added stability
• Powerstack Battery Technology delivers 50% more power, enabling 50% more work per charge

See full description
Specifications for DCBP518-XJ 18V XR 5AH Powerstack Battery
  • Battery Type
    Lithium-ion
  • Battery Capacity
    5.0A·h
  • Voltage
    18V
  • MFR Part No.
    DCBP518-XJ
  • Model Number
    DCBP518-XJ
  • Number of Batteries Supplied
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome