Explorex 36V 10.4Ah Lithium Battery, USB Ports, 250W Rear Motor, LCD Display, On/Off-Road Tyres

Order Code: ZT3287449S

£1,799.99 Inc VAT (20%)


Description

36V 10.4Ah Lithium Battery - The battery is removable and rechargeable. It has a key so you can lock it into place. USB Port - You can use this to charge phones, speakers & anything that is charged by a USB lead. Battery charger- Input: 230v, Output: 2.0 amp, 42v. Motor- 250W Rear Motor with 3 power settings Front LED Light LCD Display - This shows the speed, battery life, power setting & milometer. Seat Height Adjustment - 84cm to 100cm Wheels/tyres- 26 x 1.95 On/Off-road tyres on alloy rims. Gear system - 7 Speed Shimano Suspension - SR Suntour front forks with 60mm suspension travel Brakes - front & rear ventilated disc brakes. Power Assisted Top Speed - 15.5mph/25kmh Range - Up to 60kmh Hill climbing pedestrian mode - Allows the bike to power itself uphill whilst you walk alongside. Rear Luggage Rack Kick Down Stand Bell And Reflectors Included Full Front And Rear Mud Guards 12 Month Warranty Assembled in Wales The Explore X10 is the perfect bike for exploring the countryside and adventurous routes with a sturdy frame and strong suspension. The pedal assisted powered drive has five power settings allowing you to tackle the steepest of hills with ease, giving you more time to explore. Built for ultimate comfort with a padded seat and front telescopic suspension allowing you to comfortably ride the most adventurous trails. The Explore X10 is also ideal for city commuting thanks to the long lasting battery and comfortable handle bar grips. You will have ultimate freedom and will be sure to get to your destination in no time. The five speed options give you complete control and reliability when you need it. All the X10 series bicycles are complete with a silky matt black finish. Enjoyed by many commuters and explorers alike, the Explore X10 brings power and comfort to your life.

See full description
Specifications for Explorex 36V 10.4Ah Lithium Battery, USB Ports, 250W Rear Motor, LCD Display, On/Off-Road Tyres
  • Battery Type
    Lithium
  • Voltage
    36V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome