Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Lithium Batteries (Li-Ion)
Li18-12USB, 18 To 27 Hole Lithium Universal Golf Trolley Battery 12V 18Ah with USB Port
By Ulltramax
Order Code:
ZT5514403S
£134.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
134.99
https://www.zoro.co.uk/shop/computers-and-electronics/lithium-batteries-li-ion/li18-12usb-18-to-27-hole-lithium-universal-golf-trolley-battery-12v-18ah-with-usb-port/p/ZT5514403S
Add to quotation
View all Lithium Batteries (Li-Ion)
Description
ULTRAMAX LI18-12USB, 18 TO 27 HOLE LITHIUM UNIVERSAL GOLF TROLLEY BATTERY 12V 18AH WITH USB PORT
Tags:
#NewProduct
Specifications
Specifications for Li18-12USB, 18 To 27 Hole Lithium Universal Golf Trolley Battery 12V 18Ah with USB Port
Product Type
Golf Trolley Battery
Voltage
12V
Battery Type
Lithium
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome