Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Lithium Batteries (Li-Ion)
Lithium LiFePO4 Battery 12V 40Ah
By Ulltramax
Order Code:
ZT5514392S
£259.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
259.99
https://www.zoro.co.uk/shop/computers-and-electronics/lithium-batteries-li-ion/lithium-lifepo4-battery-12v-40ah/p/ZT5514392S
Add to quotation
View all Lithium Batteries (Li-Ion)
Description
ULTRAMAX LITHIUM LiFePO4 Battery 12V 40Ah
Tags:
#NewProduct
Specifications
Specifications for Lithium LiFePO4 Battery 12V 40Ah
Product Type
Battery
Voltage
12V
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome