Plastic Bag For Individual Rechargeable Batteries, LxW 500 X 400mm, For Lithium Batteries

Order Code: ZT2697948S

£43.99 Inc VAT (20%)


Description

Plastic bag for individual rechargeable batteries, LxW 500 x 400 mm, for lithium batteries. Supplied = assembled. Material = polyethylene. Length = 500 mm. Width = 400 mm. Product type = special waste sacks. Plastic bag for one lithium battery/rechargeable lithium battery for protection of the storage/transport container.

Specifications for Plastic Bag For Individual Rechargeable Batteries, LxW 500 X 400mm, For Lithium Batteries
  • Product Type
    Special Waste Sacks
  • Material
    Polyethylene
  • Supplied
    Assembled
  • Length
    500mm
  • Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome