Power X-Change Battery & Charger Starter Kit 18V 2 x 4.0Ah Li-ion

Order Code: ZT4797905S

£109.99 Inc VAT (20%)


Description

This Einhell Power-X-Change Starter Kit contains the following: 2 x 18V 4.0Ah Power X-Change Li-ion Batteries. They features a 7-in-1 ABS: Active Battery Management System and a 3-Step LED battery control. The microprocessor controls key parameters like temperature and voltage, and even a deeply discharged battery can be charged in repair mode, which offers a long working battery life. The high-quality Li-ion battery cells provide nearly no self-discharge and the rubber-coated housing gives high impact protection and a high grip. It also has a recessed grip which ensures good ergonomic handling. 1 x 18V PXC Power-X Twincharger charges two 18V Li-ion batteries at the same time and can be used universally for all 18V Power X-Change batteries. Intelligent charging management provides maximum safety and optimum charging. Charging cycles are adjusted to the specific situation, so the batteries have a longer service life. The 6-stage charging system provides the user with up-to-the-moment battery status information. Integrated suspension eyelets for easy wall mounting.

See full description
Specifications for Power X-Change Battery & Charger Starter Kit 18V 2 x 4.0Ah Li-ion
  • Voltage
    18V
  • Amperage
    4A·h

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome