Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Lithium Batteries (Li-Ion)
Psu Pro Eco Switch-mode 960W 24V 40A
By Weidmuller
Order Code:
ZT5049352S
£599.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
599.99
https://www.zoro.co.uk/shop/computers-and-electronics/lithium-batteries-li-ion/psu-pro-eco-switch-mode-960w-24v-40a/p/ZT5049352S
Add to quotation
View all Lithium Batteries (Li-Ion)
Description
Weidmuller PSU PRO ECO SWITCH-MODE 960W 24V 40A Ecoline (E553) 1469520000
Specifications
Specifications for Psu Pro Eco Switch-mode 960W 24V 40A
Height
125mm
Depth
120mm
Width
160mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome