Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Lithium Batteries (Li-Ion)
Relay D-series DRM570524LT 4CO 5A 24V Ac Led and test Lever
By Weidmuller
Order Code:
ZT5060654S
£12.99
Inc VAT (20%)
£14.29
9% off
1
Add to basket
Get it by
Mon, 2nd Dec
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/computers-and-electronics/lithium-batteries-li-ion/relay-d-series-drm570524lt-4co-5a-24v-ac-led-and-test-lever/p/ZT5060654S
Add to quotation
View all Lithium Batteries (Li-Ion)
Description
Weidmuller RELAY D-SERIES DRM570524LT 4CO 5A 24V AC LED&TEST LEVER Rider Series (E533) 7760056101
Tags:
#ReducedPrice
Specifications
Specifications for Relay D-series DRM570524LT 4CO 5A 24V Ac Led and test Lever
Depth
36mm
Height
28mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome