Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Computers & Electronics
Batteries & Chargers
Lithium Batteries (Li-Ion)
Special Lithium Battery 2032/CR2032 (Pack of 2) 624835
By Energizer
Order Code:
ZT1543573S
£2.39
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
2.39
https://www.zoro.co.uk/shop/computers-and-electronics/lithium-batteries-li-ion/special-lithium-battery-2032-cr2032-pack-of-2-624835/p/ZT1543573S
Add to quotation
View all Lithium Batteries (Li-Ion)
Description
Energizer Special Lithium Battery 2032/CR2032 (Pack of 2) 624835
Specifications
Specifications for Special Lithium Battery 2032/CR2032 (Pack of 2) 624835
Height
120mm
Width
80mm
Weight
0.0111kg
Pack Quantity
2
MFR Part No.
ER24835
Battery Type
Single-Use Battery
Depth
120mm
Battery Size
CR2032
Diameter
2cm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome