USB-C PowerStack Starter Kit 2 x 5Ah Batteries

Order Code: ZT4271931S

£369.99 Inc VAT (20%)


Description

The PowerStack™ battery and charger starter kit provides rapid charging for your DeWalt® FlexVolt™ and PowerStack™ batteries. Suitable for both mains connection and USB port charging while travelling in a car, this set also allows you to charge any personal devices (items up to 100w).

Features and Benefits
• Compatible with both mains and USB charging for versatility
• Compatible with PowerStack™ and FlexVolt™ batteries
• Provides the convenience of a portable battery charger

See full description
Specifications for USB-C PowerStack Starter Kit 2 x 5Ah Batteries
  • Series
    PowerStack
  • MFR Part No.
    DCB094H2-GB
  • Battery Type
    Lithium-ion & Charger
  • Battery Capacity
    5.0A·h
  • Voltage
    18V
  • Number of Batteries Supplied
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome